MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 51-21964-11
- Zoro # G825017723
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
For Use With
Exhaust Fans
Includes
(3) Blades, Centrifugal Proving Switch
Manufacturer Warranty Length
1 yr
Product Type
Vent Motor
Nameplate Voltage
208/230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-21964-11
- Zoro #
- G825017723
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- For Use With
- Exhaust Fans
- Includes
- (3) Blades, Centrifugal Proving Switch
- Product Type
- Vent Motor
- Nameplate Voltage
- 208/230V
- Material
- Aluminum
- Shell Material
- Aluminum
- Compatible Product Type
- Exhaust Fans
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208/230V, Product Type Vent Motor, Includes (3) Blades, Centrifugal Proving Switch, For Use With Exhaust Fans, Manufacturer Warranty Length 1 yr, Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.