Shop RHEEM
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 70-24071-95
- Zoro # G925014028
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
For Appliance Type
Furnaces
Product Type
Induced Draft Blower with Gasket
Nameplate Voltage
120V
Frequency
60 Hz
For Use With
RGDG, RGLH, RGPH, RGVH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-24071-95
- Zoro #
- G925014028
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 1 yr Limited Warranty from Date of Purchase
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- For Appliance Type
- Furnaces
- Product Type
- Induced Draft Blower with Gasket
- Nameplate Voltage
- 120V
- Frequency
- 60 Hz
- For Use With
- RGDG, RGLH, RGPH, RGVH
- Housing Material
- Polymeric; Sheet Metal
- Blower Type
- Induced Draft Blower
- Replacement For Manufacturer Model Number
- 70-24071-02, 70-24071-05, 70-24071-82, 70-24071-85
- OEM Replacement
- Yes
- Compatible Product Type
- RGDG, RGLH, RGPH, RGVH
Description
MOTORS-INDUCERS & ASSEMBLIES, For Appliance Type Furnaces, Replacement For Manufacturer Model Number 70-24071-02, 70-24071-05, 70-24071-82, 70-24071-85, Nameplate Voltage 120V, Frequency 60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.