MOTORS-INDUCERS & ASSEMBLIES
- Mfr # SP21001B
- Zoro # G325013966
product price:Â
$
3,704.99
/ea
Free Shipping & Returns
Key Features
Product Type
Complete Combustion Assembly
Replacement For Manufacturer Model Number
AS46503B-2
Application
Commercial Gas Installations
Manufacturer Warranty Length
1 yr Limited Warranty from Date of Purchase
For Appliance Type
Commercial Gas Installations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP21001B
- Zoro #
- G325013966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr Limited Warranty from Date of Purchase
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Product Type
- Complete Combustion Assembly
- Replacement For Manufacturer Model Number
- AS46503B-2
- Application
- Commercial Gas Installations
- For Appliance Type
- Commercial Gas Installations
- For Fuel Type
- Natural Gas
- Market
- Commercial
- Includes
- (5) AP18181A 5/16-18 x 0.75 in Bolt, AS46503B-2 Burner Assembly
Description
MOTORS-INDUCERS & ASSEMBLIES, Application Commercial Gas Installations, For Fuel Type Natural Gas, For Appliance Type Commercial Gas Installations, Replacement For Manufacturer Model Number AS46503B-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.