This item is Discontinued.

Rheem Nat 1/2" Gas Valve 7"Wc, Natural Gas, 7" WC, 1/2" Inlet Size SP20303A

Nat 1/2" Gas Valve 7"Wc, Natural Gas, 7" WC, 1/2" Inlet Size (Discontinued)

  • Mfr # SP20303A
  • Zoro # G7531190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20303A
Zoro #
G7531190
UPC #
00690291043161
Country of Origin
Mexico

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Gas Type
Natural Gas
Item
Nat 1/2" Gas Valve 7"Wc
Pressure Setting Range
7" WC
Includes
(1) Pilot Adapter - SIT Gas Control to W/R Pilot

Description

Nat 1/2 In. Gas Valve 7 In.Wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.