Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 399,900 BtuH

  • Mfr # GHE100SU-400A

  • Zoro # G5075362


product price:  $17,040.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHE100SU-400A
Zoro #
G5075362
UPC #
203526686172
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
77 in
Draft Hood Size
3 in
Side Water Connection Size
2 in
Height to Cold Side Connection
13 in
Height to Top of Vent Connection
72"
Top Water Connection Size
1 1/2 in
Height to T and P Opening
66 3/4 in
Height to Hot Side Connection
66 3/4 in
Height to Gas Connection
77 1/2 in
Overall Height - Water Heaters
76 5/16 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Manufacturer Warranty Length
3 yr Limited Tank
Overall Height
77.5 in
Gas Inlet Size
3/4 in
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Height to Gas Inlet
77.5 in
Tank Height
69.8 in
Tank Diameter
26.38 in
Height to Cold Inlet
13 in
Height to Hot Outlet
66.75 in
Height to T and P Valve
66.75 in
Hot Outlet Size
1 1/2 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Recovery @ 140 F Rise
316 gph
Standards
ASME, Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
BtuH - Water Heaters
399,900
Item
Commercial Gas Water Heater
Recovery @ 70 F Rise
651 gph
Recovery @ 120 F Rise
380 gph
Recovery @ 130 F Rise
351 gph
Recovery @ 50 F Rise
912 gph
Recovery @ 100 F Rise
446 gph
Recovery @ 110 F Rise
414 gph
First Hour Recovery - Water Heaters
526 gph
Residential / Commercial
Commercial
Recovery @ 90 F Rise
496.0 gph
Ignition Type
Direct Spark to Pilot
Uniform Energy Factor
0.95
Altitude Range
9,000 ft
Features
Full-Color Lcd Display
Tank Capacity - Water Heaters
100.0 gal.
Energy Factor
0.95
Max. Pressure
160 psi
Compliance
ASHRAE, CSA, Low Lead Compliant
Commercial / Residential
Commercial
Tank Capacity - Plumbing
100.0 gal
Fuel Type - Water Heaters
Natural Gas
Item - Water Heaters
Gas Water Heater
Included Valves
Drain, Temperature and Pressure Relief
Operating Voltage
110V AC
Tank Outer Shell Material
Steel
Low NOx
Yes
Environment
Indoor
Maximum Water Pressure
160 psi
Maximum Delivered Temperature
185 Degrees F
Recovery Rate @ Rise
1139 gph @ 40 Degrees F, 316 gph @ 140 Degrees F, 351 gph @ 130 Degrees F, 380 gph @ 120 Degrees F, 414 gph @ 110 Degrees F, 446 gph @ 100 Degrees F, 496 gph @ 90 Degrees F, 570 gph @ 80 Degrees F, 651 gph @ 70 Degrees F, 760 gph @ 60 Degrees F, 912 gph @ 50 Degrees F
Maximum Altitude
8,999 ft
Thermal Efficiency
95 %
Maximum Heating Capacity
399,900 BTU/ft/sq ft/hr/ Degrees F
Control Type
Digital Display Touchscreen
First Hour Rating
526 gal
Minimum Delivered Temperature
110 Degrees F
Water Connection Location
Side
Condensing
Yes
WiFi Enabled
Yes
Compatible Systems and Services
EcoNet
Market
Commercial
Maximum Recovery Flow Rate
1139 gph @ 40 Degrees F

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 526 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 399,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 1139 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes, Control Type Digital Display Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.