This item is Discontinued.

Rheem-Ruud Natural Gas Commercial Water Heater, 75 gal, 110V AC, 75,100 BtuH G75UN

Natural Gas Commercial Water Heater, 75 gal, 110V AC, 75,100 BtuH (Discontinued)

  • Mfr # G75UN
  • Zoro # G3479835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G75UN
Zoro #
G3479835
UPC #
-
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
60 1/4 in
Draft Hood Size
4 in
Height to T and P Opening
52 1/4 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Gas Connection
14 1/4 in
Height to Top of Vent Connection
64-1/8"
Top Water Connection Size
1 in
Overall Height - Water Heaters
64 1/8 in
Overall Height
64.13 in
Gas Inlet Size
1/2 in

Details

Tank Capacity
75 gal
Fuel Type
Natural Gas
BtuH
75,100
Voltage
110V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
1/2 in
Tank Capacity - Plumbing
75.0 gal
Recovery @ 130 F Rise
56 gph
Commercial / Residential
Commercial
Recovery @ 120 F Rise
61 gph
Altitude Range
8,500 ft
BtuH - Water Heaters
75,100
Recovery @ 110 F Rise
66 gph
Includes
Full Port/Full Flow Brass Drain Valve, Side Water Connections for Space Heating, T and P Valve
Recovery @ 50 F Rise
146 gph
Item
Commercial Water Heater
Residential / Commercial
Commercial
Recovery @ 70 F Rise
104 gph
Fuel Type - Water Heaters
Natural Gas
Ignition Type
Hot Surface
Top Nipple Spacing
11 in
Compliance
ANSI, ASHRAE
Item - Water Heaters
Gas Water Heater
Recovery @ 90 F Rise
81.0 gph
Max. Pressure
150 psi
Features
Thermal Efficiency of 80%
Recovery @ 100 F Rise
73 gph
Standards
CSA
Operating Voltage
110V AC

Description

Commercial Water Heater, Fuel Type Natural Gas, Gas Inlet Size 1/2 in, Overall Height 64.13 in, Tank Capacity 75 gal, Vent Type Standard, Features Thermal Efficiency of 80 Percent, Ignition Type Hot Surface, Includes Full Port/Full Flow Brass Drain Valve, Side Water Connections for Space Heating, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.