This item is Discontinued.

Rheem-Ruud Natural Gas Commercial Water Heater, 98 gal, 120V AC, 75,100 BtuH G100UN

Natural Gas Commercial Water Heater, 98 gal, 120V AC, 75,100 BtuH (Discontinued)

  • Mfr # G100UN
  • Zoro # G3479841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G100UN
Zoro #
G3479841
UPC #
-
Country of Origin
United States

Dimensions

Jacket Dia.
27 1/8 in
Height to Top of Heater
64 in
Draft Hood Size
4 in
Height to Gas Connection
14 1/4 in
Overall Height - Water Heaters
67 7/8 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Top of Vent Connection
67-7/8"
Top Water Connection Size
1 in
Height to T and P Opening
56 1/8 in
Overall Dimensions - Ht. x Dia.
67.88 in x 27.13 in
Tank Diameter
27.13 in
Overall Height
67.88 in
Vent Connection Size
4 in
Height to Gas Inlet
14.25 in
Manufacturer Warranty Length
1 yr Parts, 3 yr Limited Tank
Gas Inlet Size
1/2 in
Height to T and P Valve
64 in

Details

Tank Capacity
98 gal
Fuel Type
Natural Gas
BtuH
75,100
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
1/2 in
Recovery @ 130 F Rise
56 gph
Tank Capacity - Plumbing
98.0 gal
Features
Thermal Efficiency of 80%
Recovery @ 70 F Rise
104 gph
Recovery @ 50 F Rise
146 gph
Recovery @ 90 F Rise
81.0 gph
Recovery @ 120 F Rise
61 gph
Recovery @ 100 F Rise
73 gph
Altitude Range
8,500 ft
Fuel Type - Water Heaters
Natural Gas
BtuH - Water Heaters
75,100
Max. Pressure
150 psi
Includes
Full Port
Item - Water Heaters
Gas Water Heater
Recovery @ 110 F Rise
66 gph
Commercial / Residential
Commercial
Top Nipple Spacing
11 in
Residential / Commercial
Commercial
Item
Commercial Water Heater
Ignition Type
Hot Surface
Compliance
ANSI, ASHRAE
Standards
Canada CSA, US CSA (Star)
Vent Configuration
Standard Atmospheric
Maximum Altitude
8,500 ft
Operating Voltage
120V AC
Maximum Heating Capacity
75,100 BTU/ft/sq ft/hr/ Degrees F
Included Valves
Temperature and Pressure Relief
Low NOx
Yes
Included Valve Type
T & P Relief
Minimum Delivered Temperature
0 Degrees F
Maximum Delivered Temperature
180 Degrees F
Market
Commercial
Nominal Tank Capacity
90 gal
Recovery Rate @ Rise
104 gph @ 70 Degrees F, 146 gph @ 50 Degrees F, 56 gph @ 130 Degrees F, 61 gph @ 120 Degrees F, 66 gph @ 110 Degrees F, 73 gph @ 100 Degrees F, 81 gph @ 90 Degrees F
Maximum Water Pressure
150 psi
Low NOx Compliant
Includes California Low NOx Compliant Burner
Thermal Efficiency
80 %

Description

Commercial Water Heater, Fuel Type Natural Gas, Low NOx Yes, Gas Inlet Size 1/2 in, Maximum Heating Capacity 75,100 BTU/ft/sq ft/hr/ Degrees F, Overall Height 67.88 in, Tank Diameter 27.13 in, Included Valves Temperature and Pressure Relief, Tank Capacity 98 gal, Market Commercial, Vent Type Standard, Height to Gas Inlet 14.25 in, Height to T and P Valve 64 in, Ignition Type Hot Surface, Includes Full Port, Manufacturer Warranty Length 1 yr Parts, 3 yr Limited Tank, Maximum Altitude 8,500 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.