Shop RHEEM

Natural Gas Residential Gas Water Heater, 50 gal, 120V AC

  • Mfr # PROG50-65N RH62 PDV/622392
  • Zoro # G1953072

product price: 
$
2,293.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Fuel Type
Natural Gas
Voltage
120V AC
Temp. Range
80 Degrees to 155 Degrees F
Height to Top of Heater
68-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROG50-65N RH62 PDV/622392
Zoro #
G1953072
UPC #
020352622392
Country of Origin
Mexico

Dimensions

Height to Top of Heater
68-3/8 in
Draft Hood Size
3 in or 4 in
Overall Height - Water Heaters
68 1/2 in
Top Water Connection Size
3/4 in
Height to Gas Connection
14 in
Manufacturers Warranty Length
Limited 8 yr Tank and Parts
Height to T and P Opening
67-1/16 in
Tank Height
58.38 in
Overall Height
68.5 in
Height to Gas Inlet
14 in
Vent Connection Size
3 in, 4 in
Height to T and P Valve
68.37 in
Gas Inlet Size
1/2 in
Tank Diameter
21.75 in
Manufacturer Warranty Length
8 yr Limited Tank and Parts
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Tank Capacity
50 gal
Fuel Type
Natural Gas
Voltage
120V AC
Temp. Range
80 Degrees to 155 Degrees F
Low Nox Burner
Yes
Vent Type
Power Vent
Gas Connection
1/2 in
Standards
AHRI Certified, LEED Point=1, US CSA (Star)
Ignition Type
Direct Spark to Pilot
Fuel Type - Water Heaters
Natural Gas
Item - Water Heaters
Gas Water Heater
Compliance
UL, AHRI, Low Lead Compliant
Max. Pressure
150 psi
Features
Eco-Friendly Burner, Premium Grade Anode Provides Long Lasting Tank Protection, Guardian System and Sensor Air Fuel Shut-Off Device, Everkleen(TM) Patented System Fights Sediment Build-Up
Item
Residential Gas Water Heater
Includes
EverKleen Dip Tube
Uniform Energy Factor
0.65
Commercial / Residential
Residential
Tank Capacity - Plumbing
50.0 gal
Altitude Range
10,100 ft
Minimum Delivered Temperature
80 Degrees F
Maximum Altitude
10,100 ft
First Hour Rating
111 gal
Environment
Indoor
Maximum Heating Capacity
65,000 BtuH
Maximum Delivered Temperature
155 Degrees F
Operating Voltage
120V AC
Maximum Water Pressure
150 psi
Market
Residential
Included Valves
Temperature and Pressure Relief
Thermal Efficiency
62 %
Low NOx
Yes
Product Type
Gas Tank Water Heater
Series
Professional Classic Power Direct Vent
Condensing
No
Cold Inlet Type
NPT
Energy Factor
0.65
Hot Outlet Type
NPT
Water Connection Location
Side, Top

Description

Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 111 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 65,000 BtuH, Overall Height 68.5 in, Tank Diameter 21.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Market Residential, Vent Type Power Vent, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.65, Environment Indoor, Height to Gas Inlet 14 in, Height to T and P Valve 68.37 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.