Shop RHEEM

Natural Gas Residential Gas Water Heater, 75 gal, 110vac, 75,100 BtuH

  • Mfr # PRO+G75-76N RH PV

  • Zoro # G9984161


product price:  $2,499.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
75 gal
Fuel Type
Natural Gas
BtuH
75,100
Voltage
110vac
Temp. Range
Upto 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO+G75-76N RH PV
Zoro #
G9984161
UPC #
020352636252
Country of Origin
Mexico

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
60 1/8 in
Draft Hood Size
3 in 4 in
Overall Height - Water Heaters
72 in
Height to Hot Side Connection
60 1/8 in
Manufacturers Warranty Length
Limited 8 yr Tank and Parts
Top Water Connection Size
1 in
Height to T and P Opening
53 1/4 in
Height to Gas Connection
14 1/4 in
Height to Top of Vent Connection
72"
Height to Cold Side Connection
60 1/8 in
Manufacturer Warranty Length
8 yr Limited Tank and Parts
Overall Height
64 in
Tank Diameter
26.25 in
Gas Inlet Size
1/2 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Height to Cold Inlet
60.12 in
Height to T and P Valve
53.25 in
Vent Connection Size
3 in, 4 in
Height to Hot Outlet
60.12 in
Tank Height
60.13 in
Height to Gas Inlet
14.5 in

Details

Tank Capacity
75 gal
Fuel Type
Natural Gas
BtuH
75,100
Voltage
110vac
Temp. Range
Upto 160 Degrees F
Low Nox Burner
Yes
Vent Type
Power Vent
Gas Connection
1/2 in
Compliance
ANSI, ASHRAE, ICC Code, Low Lead Compliant, NAECA
Tank Capacity - Plumbing
75.0 gal
BtuH - Water Heaters
75,100
Includes
T and P, Full Flow Brass Drain Valve, EverKleen(TM) Dip Tube
Item
Residential Gas Water Heater
Commercial / Residential
Residential
Fuel Type - Water Heaters
Natural Gas
Tank Capacity - Water Heaters
75.0 gal.
Residential / Commercial
Residential
Ignition Type
Piezo Igniter
Max. Pressure
150 psi
Features
Air/Fuel Shut-Off Device, Self-Diagnostic System, Vertical or Horizontal Termination
Item - Water Heaters
Gas Water Heater
Recovery @ 90 F Rise
75.8 gph
Altitude Range
8,500
Top Nipple Spacing
8 in
Standards
AHRI Certified, US CSA (Star)
Energy Factor
0.63
Thermal Efficiency
80 %
Included Valves
Temperature and Pressure Relief
Maximum Heating Capacity
75,100 BtuH
Maximum Recovery Flow Rate
72.8 gph @ 40 Degrees F
First Hour Rating
110 gal
Maximum Altitude
8,500 ft
Operating Voltage
110V AC
Recovery Rate @ Rise
72.8 gph @ 100 Degrees F
Maximum Delivered Temperature
160 Degrees F
Low NOx
Yes
Environment
Indoor
Maximum Water Pressure
150 psi
Minimum Delivered Temperature
80 Degrees F
Water Connection Location
Side
Market
Residential
Hot Outlet Type
NPT
Condensing
No
Product Type
Gas Tank Water Heater
Cold Inlet Type
NPT

Description

Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 110 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 75,100 BTU/ft/sq ft/hr/ Degrees F, Overall Height 71.88 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 in, Maximum Recovery Flow Rate 72.8 gph @ 40 Degrees F, Market Commercial, Residential, Vent Type Power Vent, Cold Inlet Size 1 in, Energy Factor 0.59, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.