Zoro Homepage

Pilot Adapter - SIT Gas Control to W/R Pilot

  • Mfr # AP16313

  • Zoro # G514574377


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length (In.)
13.2 in
Width (In.)
3.25 in
Depth (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP16313
Zoro #
G514574377
UPC #
662766473490
Country of Origin
Unknown

Dimensions

Length (In.)
13.2 in
Width (In.)
3.25 in
Depth (In.)
0.1 in

Description

  • Genuine Rheem Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.