Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Assembly Replacement Kit, 12" L

  • Mfr # SP13884H

  • Zoro # G9529278


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Material
Brass, Manniglas, Metal Wire
Includes
1 Pilot Adapter, (4) Clips, (4) Screws
For Use With
Rheem Tank Water Heaters
Height (In.)
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP13884H
Zoro #
G9529278
UPC #
662766623314
Country of Origin
Mexico

Dimensions

Length (In.)
12 in
Height (In.)
3 5/16 in
Overall Length
12 in
Overall Height
3.31 in

Details

Item
Pilot Assembly Replacement Kit
Material
Brass, Manniglas, Metal Wire
Includes
1 Pilot Adapter, (4) Clips, (4) Screws
For Use With
Rheem Tank Water Heaters
Material of Construction
Metal, Wire, Brass, Manniglas
Application
Residential Tank Water Heater Installation
Standards
California Proposition 65
Market
Residential
Product Type
Pilot Assembly Replacement Kit
For Potable Water Use
Yes
Compatible Manufacturer Part Number
42V100F, 5V100F, M100F, P100F, PRO+G98, RHGPRO100F, XG98T06ST7

Description

Pilot Assembly Replacement Kit, Compatible Manufacturer Part Number 42V100F, 5V100F, M100F, P100F, PRO+G98, RHGPRO100F, XG98T06ST7, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Manniglas, Metal Wire, Overall Height 3.31 in, Overall Length 12 in, Application Residential Tank Water Heater Installation, For Potable Water Use Yes, For Use With Rheem Tank Water Heaters, Includes 1 Pilot Adapter, (4) Clips, (4) Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.