Zoro Homepage

Pilot Assembly Replacement Kit, 3-5/16" H

  • Mfr # SP20792

  • Zoro # G9529409


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Material
Brass, Ceramic Fiber, Metal Wire
Includes
(3) Gaskets, 1 Pilot Bracket, (7) Screws, (2) Pan Heads, (3) Clip Retainers, (4) Clips, (6) Hex Nuts
For Use With
Rheem Tank Water Heaters
Application
Residential Tank Water Heater Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20792
Zoro #
G9529409
UPC #
662766623376
Country of Origin
Mexico

Dimensions

Length (In.)
12 in
Height (In.)
3 5/16 in
Overall Length
12 in
Overall Height
3.31 in

Details

Item
Pilot Assembly Replacement Kit
Material
Brass, Ceramic Fiber, Metal Wire
Includes
(3) Gaskets, 1 Pilot Bracket, (7) Screws, (2) Pan Heads, (3) Clip Retainers, (4) Clips, (6) Hex Nuts
For Use With
Rheem Tank Water Heaters
Application
Residential Tank Water Heater Installation
Material of Construction
Metal, Wire, Brass, Ceramic Fiber
Standards
California Proposition 65
Product Type
Pilot Assembly Replacement Kit
Market
Residential
Compatible Manufacturer Part Number
22VR50FN, 42V60FN, 4FTP6, 6G50V-36FN, GG50T06TXK00, P2R-50FN, PH2-60FN, PRO+G50-36U RH62, PRO+G50-36U RU62, PRO+G55-45U RH59, PRO+G60-45U RH56, PROG50-36U RH62, PROG50-36U RU62, RHG PRO50FN, RHG PRO60FN, SG50T12TXK00, SG60T12YXS10
For Potable Water Use
Yes

Description

Pilot Assembly Replacement Kit, Compatible Manufacturer Part Number 22VR50FN, 42V60FN, 4FTP6, 6G50V-36FN, GG50T06TXK00, P2R-50FN, PH2-60FN, PRO+G50-36U RH62, PRO+G50-36U RU62, PRO+G55-45U RH59, PRO+G60-45U RH56, PROG50-36U RH62, PROG50-36U RU62, RHG PRO50FN, RHG PRO60FN, SG50T12TXK00, SG60T12YXS10, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Ceramic Fiber, Metal Wire, Overall Height 3.31 in, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.