Shop RHEEM
See all product information
Create Account
Pilot Ignitor Assembly Kit
- Mfr # SP14218B
- Zoro # G4375725
product price:Â
$
83.39
/ea
Key Features
Type
Hot Surface Ignition (HSI), Natural Gas
Material of Construction
Metal and Ceramic
For Use With
2LAD1, 6FGV3, 6FGV4
For Use With Mfr. Model Number
2LAD1, 6FGV3, 6FGV4
Material
Ceramic Fiber, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14218B
- Zoro #
- G4375725
- UPC #
- 662766496734
- Country of Origin
- Mexico
- Item
- Igniter
- Type
- Hot Surface Ignition (HSI), Natural Gas
- Material of Construction
- Metal and Ceramic
- For Use With
- 2LAD1, 6FGV3, 6FGV4
- For Use With Mfr. Model Number
- 2LAD1, 6FGV3, 6FGV4
- Material
- Ceramic Fiber, Metal
- Shell Material
- Ceramic Fiber, Metal
Description
Pilot Ignitor Assembly Kit, Material Ceramic Fiber, Metal, Compatible Grainger Part Number 2LAD1, 6FGV3, 6FGV4, For Use With 2LAD1, 6FGV3, 6FGV4, Product Type Pilot Ignitor Assembly Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.