Pressure Switch, 1.30" WC, Vent
Mfr # 42-24196-81
Zoro # G5559867
product price: $47.49
/eaKey Features
For Use With
Universal
Fits Brand
Rheem
Includes
(3) AS-50201-09-49 Wire Assembly, PD796585 2 ft Long Silicone Rubber Tubing
Product Type
Pressure Switch
Compatible Manufacturer Part Number
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-24196-81
Zoro #
G5559867
UPC #
-
Country of Origin
United States
Details
For Use With
Universal
Fits Brand
Rheem
Item
Pressure Switch
Includes
(3) AS-50201-09-49 Wire Assembly, PD796585 2 ft Long Silicone Rubber Tubing
Product Type
Pressure Switch
Compatible Manufacturer Part Number
Universal
Application
Air Conditioning, Heating, Refrigeration, Computer Ventilation Control
Maximum Pressure Setting
1.3 in wc
Compatible with Series
RGFD, RGRA, RGRJ, RGSA, RGTA, RGTJ
Electrical Connection Type
Hardwired
Description
Pressure Switch, Application Air Conditioning, Heating, Refrigeration, Computer Ventilation Control, Compatible with Series RGFD, RGRA, RGRJ, RGSA, RGTA, RGTJ, Electrical Connection Type Hardwired, Includes (3) AS-50201-09-49 Wire Assembly, PD796585 2 ft Long Silicone Rubber Tubing, Maximum Pressure Setting 1.3 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.