Shop RHEEM
See all product information
Create Account
ProtectionPlus 4-Year Warranty Extension Kit
- Mfr # SP20865
- Zoro # G022576061
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7/1/2004
Width (In.)
4.15
Material
Metal
Includes
Hardware and Instructions when applicable
Height (In.)
2.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP20865
- Zoro #
- G022576061
- UPC #
- 662766608014
- Country of Origin
- United States
- Item
- Warranty Extension Kit
- Material
- Metal
- Includes
- Hardware and Instructions when applicable
- Color
- Gray
Dimensions
- Length (In.)
- 7/1/2004
- Width (In.)
- 4.15
- Height (In.)
- 2.35 in
Description
Protection Plus is a 4-year warranty extension kit to be used for new Rheem water heater installations. This item is sold in package quantity of 1 and provides a label to be placed on the water heater. With just 2 water heaters, you have the option of selling 4 warranty periods which will effectively have 4 water heaters in little more space than 2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.