Zoro Homepage

Replacement Thermostat, Electric, Size: 120V

  • Mfr # SP11700

  • Zoro # G4375576


product price: $23.89
/ea

Key Features

Type
Electric
Size
120V
Material of Construction
Metal and Plastic
For Use With
1PZ81, 1PZ78, 1PZ79, 1PV80, 3WA79, 6UT08, 3CFF9, 6UT01, 3CFG3
Features
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11700
Zoro #
G4375576
UPC #
662766496499
Country of Origin
United States

Dimensions

Size
120V

Details

Item
Replacement Thermostat
Type
Electric
Material of Construction
Metal and Plastic
For Use With
1PZ81, 1PZ78, 1PZ79, 1PV80, 3WA79, 6UT08, 3CFF9, 6UT01, 3CFG3
Features
120V AC

Description

Replacement Thermostat, Electric, Size 120 V, Material of Construction Metal and Plastic, For Use With 1PV80, 1PZ78, 1PZ79, 1PZ81, 3CFF9, 3CFG3, 3WA79, 6UT01, 6UT08, Features 120V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.