Zoro Homepage

Resistored Element, Copper, 240V, 6000W

  • Mfr # SP10552QL

  • Zoro # G4376075


product price: $36.49
/ea

Key Features

Type
Threaded
Voltage
240 V
Watts
6,000 W
Style
Foldback
Insert Length (In.)
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10552QL
Zoro #
G4376075
UPC #
662766497298
Country of Origin
Mexico

Dimensions

Insert Length (In.)
15 1/8 in
Insert Length
15.13 in

Details

Type
Threaded
Voltage
240 V
Watts
6,000 W
Style
Foldback
Item
Resistored Element
Sheath Material
Copper
Fits
Commercial Electric
For Use With
2VRE1, 2VRE2, 6E744, 6E745, 6E746, 6E770, 6UT12, 6UT13, 6UT16, 6UT18
Hz
60 Hz
Includes
Gasket and Instructions
Element Type
Foldback
For Potable Water Use
No
Power Consumption
6,000 W
Frequency
60 Hz
Market
Commercial
Operating Voltage
240V AC
Element Mount Type
Threaded Pipe
Includes Mounting Hardware
Yes
Includes Gasket
Yes
Compatible Manufacturer Part Number
82V120-2, 82V120-3, 82V66-3, 82V80, 82VP, E10-18-G, E10-54-G, ELD120-B, ELD40, ELD40-FTB, ELD52, ELD52-FTB, ELD66-B, ELD80-B, ELDS30, ELDS30-FTB, ELDS40, ELDS40-FTB, ELDS52-B, ELDS52-FTB, PROE80 1 RH86, TE10-18-G, TELD120-B, TELD120-C, TELD40-B, TELD40-C, TELD52-C, TELD80-B, TELD80-C, TELDS30-B, TELDS30-C
Watt Density Class
MWD

Description

Resistored Element, Watt Density Class MWD, Compatible Manufacturer Part Number 82V120-2, 82V120-3, 82V66-3, 82V80, 82VP, E10-18-G, E10-54-G, ELD120-B, ELD40, ELD40-FTB, ELD52, ELD52-FTB, ELD66-B, ELD80-B, ELDS30, ELDS30-FTB, ELDS40, ELDS40-FTB, ELDS52-B, ELDS52-FTB, PROE80 1 RH86, TE10-18-G, TELD120-B, TELD120-C, TELD40-B, TELD40-C, TELD52-C, TELD80-B, TELD80-C, TELDS30-B, TELDS30-C, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 15.13 in, Operating Voltage 240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.