Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistored HWD Element, Copper, 120V, 2000W

  • Mfr # SP10874GH

  • Zoro # G4375655


product price: $18.49
/ea

Key Features

Type
Threaded
Voltage
120 V
Watts
2,000 W
Style
Straight
Insert Length (In.)
7 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10874GH
Zoro #
G4375655
UPC #
662766497229
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7 21/32 in
Element Width
0.26 in
Insert Length
7.65 in
Mounting Hole Diameter
1 5/16 in

Details

Type
Threaded
Voltage
120 V
Watts
2,000 W
Style
Straight
Item
Resistored HWD Element
Includes
Gasket and Instructions
Sheath Material
Copper
Fits
Residential and Commercial Electric
Hz
60 Hz
For Use With
1PZ78, 1PZ79, 1PZ80, 1PZ81, 3CFF9, 3WA79
Compatible Manufacturer Part Number
6EP10-1, 6EP15-1, 6EP20-1, 6EP6-1, 81IP, 81VP, 82IP30-1, 82MV30-1, 82SV20, 82V30, 82V40, 82VP, 89VP, CEGSP, CMR, CMRS, EGSP, GE06P06SAG, GE10P06SAG, GE20P06SAG, ME105, ME10P03LAG, ME20P03LAG, ME85, MHD, MR, MSR50238, MTS, PE2S20-1, PEP, PROE, RH92, RH93, RHSME, TEGSP, XE06P06PU20
Frequency
60 Hz
For Potable Water Use
No
Element Mount Type
Threaded Pipe
Power Consumption
2,000 W
Includes Mounting Hardware
Yes
Market
Commercial, Residential
Includes Gasket
Yes
Watt Density Class
HWD
Element Type
Straight
Thread Type
NPSM
Operating Voltage
120V AC

Description

Resistored HWD Element, Watt Density Class HWD, Compatible Manufacturer Part Number 6EP10-1, 6EP15-1, 6EP20-1, 6EP6-1, 81IP, 81VP, 82IP30-1, 82MV30-1, 82SV20, 82V30, 82V40, 82VP, 89VP, CEGSP, CMR, CMRS, EGSP, GE06P06SAG, GE10P06SAG, GE20P06SAG, ME105, ME10P03LAG, ME20P03LAG, ME85, MHD, MR, MSR50238, MTS, PE2S20-1, PEP, PROE, RH92, RH93, RHSME, TEGSP, XE06P06PU20, Element Mount Type Threaded Pipe, Element Type Straight, Insert Length 7.65 in, Operating Voltage 120V AC, Power Consumption 2,000 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.