Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistored HWD Element, Copper, 120V, 3000W

  • Mfr # SP10874JH

  • Zoro # G4376041


product price: $23.19
/ea

Key Features

Type
Threaded
Voltage
120 V
Watts
3,000 W
Style
Straight
Insert Length (In.)
10 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10874JH
Zoro #
G4376041
UPC #
662766497281
Country of Origin
Mexico

Dimensions

Insert Length (In.)
10 11/16 in
Element Width
0.26 in
Mounting Hole Diameter
1 5/16 in
Insert Length
10.68 in

Details

Type
Threaded
Voltage
120 V
Watts
3,000 W
Style
Straight
Item
Resistored HWD Element
Fits
Commercial Electric
Hz
60 Hz
Includes
Gasket and Instructions
Sheath Material
Copper
For Use With
3CFG3, 6UT01, 6UT08
Includes Gasket
Yes
Power Consumption
3,000 W
Frequency
60 Hz
Includes Mounting Hardware
Yes
Element Mount Type
Threaded Pipe
Watt Density Class
HWD
Market
Commercial
Element Type
Straight
For Potable Water Use
No
Operating Voltage
120V AC
Thread Type
NPSM
Compatible Manufacturer Part Number
81VP, 82IP30-1, 82SV30-1, 82V30, 82VP, CEGSP, EGSP, PEP, PROE30 1 RH93, PROE30 S1 RH93, TEGSP10, TEGSP20, TEGSP6

Description

Resistored HWD Element, Watt Density Class HWD, Compatible Manufacturer Part Number 81VP, 82IP30-1, 82SV30-1, 82V30, 82VP, CEGSP, EGSP, PEP, PROE30 1 RH93, PROE30 S1 RH93, TEGSP10, TEGSP20, TEGSP6, Element Mount Type Threaded Pipe, Element Type Straight, Insert Length 10.68 in, Operating Voltage 120V AC, Power Consumption 3,000 W, Compatible Grainger Part Number 3CFG3, 6UT01, 6UT08, Compatible Heater Grainger Part Number 3CFG3, 6UT01, 6UT08, Element Width 0.26 in, For Potable Water Use No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.