Zoro Homepage

Resistored LWD Element, Copper, 208V, 3000W

  • Mfr # SP10872JL

  • Zoro # G4376102


product price: $34.59
/ea

Key Features

Type
Threaded
Voltage
208 V
Watts
3,000 W
Style
Foldback
Insert Length (In.)
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10872JL
Zoro #
G4376102
UPC #
662766497342
Country of Origin
Mexico

Dimensions

Insert Length (In.)
11 13/16 in
Mounting Hole Diameter
1 5/16 in
Insert Length
11.81 in
Element Width
0.26 in

Description

Resistored LWD Element, Watt Density Class MWD, Compatible Manufacturer Part Number E10-18-G, E10-18-GS, E10-9-G, ELD120-B, ELD30, ELD30-TB, ELD40, ELD40-TB, ELD52, ELD52-TB, ELD66-B, ELD80-B, ELDS30, ELDS30-C, ELDS30-TB, ELDS40, ELDS40-TB, ELDS52-B, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 11.81 in, Operating Voltage 208V AC, Power Consumption 3,000 W, Compatible Grainger Part Number 3CFH2, 3CFH3, Compatible Heater Grainger Part Number 3CFH2, 3CFH3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.