Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistored MWD Element, Copper, 240V, 4500W

  • Mfr # SP10552ML

  • Zoro # G4369881


product price: $21.69
/ea

Key Features

Type
1 in Screw-In
Voltage
240 V
Watts
4,500 W
Style
Foldback
Insert Length (In.)
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10552ML
Zoro #
G4369881
UPC #
662766497304
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13 13/16 in
Insert Length
13.81 in
Element Width
0.26 in
Mounting Hole Diameter
1 5/16 in

Details

Type
1 in Screw-In
Voltage
240 V
Watts
4,500 W
Style
Foldback
Item
Resistored MWD Element
For Use With
3CFG6, 3WA70, 3WA73, 3WA76
Hz
60 Hz
Fits
Residential and Commercial Electric
Includes
Gasket and Instructions
Sheath Material
Copper
Includes Mounting Hardware
Yes
Includes Gasket
Yes
Frequency
60 Hz
Element Type
Foldback
Watt Density Class
MWD
Operating Voltage
208V/240V AC
Market
Commercial, Residential
Compatible Manufacturer Part Number
12CE40BC-2, 6CE60-2, 6E120, 6E30, 6E30-D, 6E40, 6E40-D, 6E50-2, 6E50-D, 6E65-2, 6E80-3, 6EM30-D, 6EM40-D, 6EM, 6EM50-D, 6EMR, 6EMR50-D, 6EP20-1, 6EP30, 6EP30-D, 6ER50-2, 6ER65-2, 6ER80-2, 6ES30-2, 6ES40-2, 6ES50-2, 6ESB40-2, 72-52-2, 72V30-2, 72V40-2, 72V52-2, 81VR, 81VR120U, 81VR80U, 81XR120U-1, 81XR80U-1, 82-52-2, 82IP30-2, 82MV30-2, 82MV52-2, 82SV20, 82SV30-2, 82SV40, 82SV50-2, 82SVB40-2, 82V120-2, 82V30, 82V40, 82V52, 82V66-2, 82V80, 82VH40, 82VP, 82VP30-2, 83MVR52-2, 83VR, 88H40D, 89V120-2, 89V30-2, 89V40, 89V80-2, 89VP, 8TV40-2, 9E50, 9E65-2, 9E80-2, 9EM40, 9EM50, DEPRO615TM, E10-27-G, E30, E40 2 RH95, E50 2 RH95, ECE+60 T2, ELD120-B, ELD30, ELD40, ELD52, ELD66-B, ELD80-B, ELDS30, ELDS40, ELDS52-B, GE30, GE38S06AAG, GE40, GE47S06AAG, GE50, GE60T06, GE80T06AAG, INDE, PE2, PE2H, PE2M, PE2S, PE2S20-2, PE2S40-2, PE2S50-2, PE30T09AAG01, PE3MR-52-2, PE3R, PE40M09, PE50, PE60T09CBT, PE65T09, PEP, PET40-2, PRO+E50, PRO, PROE120 2 RH85, PROE20 1 RU POU, PROE28 S2 RU95, PROE30, PROE40, PROE47, PROE50, PROE54 T2 CN68, PROE55, PROE60, PROE65, PROE80, RHEMPRO, RHEPRO, RHESPRO, RR615, RRS120, RRS80, RSPER, RSR120U-1, RSR80U, RSTCR, RU89V40, RU89V50, RU89V80-2, RU89VP, RUEMPRO, RUESPRO, S120, S80, SE40M12AAH, SE50M12AAH, SE50T12AAH, SHVR120TC-1, SHVR80, SU12, SU120, SU80, SUX120, SUX80, T2V30-2, T2V40, TEGSP20, TELD30-C, TELD40-C, TELD52-C, TELD66-C, TELD80-B, TM80, WE80HE, XE20, XE30, XE36S06CG45U0, XE38, XE40, XE47, XE50, XE55T06CG45U0, XE60, XE65T06ST45U0, XE80
Element Mount Type
Threaded Pipe
For Potable Water Use
No
Thread Type
NPSM
Power Consumption
4,500 W

Description

Resistored MWD Element, Watt Density Class MWD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.