RTGH-95DVLP-3 199,000 BTU Condensing Indoor Gas Tankless Water Heater

  • Mfr # 701178

  • Zoro # G212378574


product price:  $1,899.99
/ea
Free Shipping & Returns

Key Features

Fuel Type - Water Heaters
Liquid Propane
Type
Tankless
Standards
Energy Star
Depth (In.)
13 in.
Width (In.)
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701178
Zoro #
G212378574
UPC #
662021564338
Country of Origin
Unknown

Dimensions

Depth (In.)
13 in.
Width (In.)
24 in.

Details

Fuel Type - Water Heaters
Liquid Propane
Type
Tankless
Standards
Energy Star
BtuH
199k/hr

Description

  • •Space efficient
  • •Provides instant hot water
  • •Liquid Propane compatability
  • •Offers high-level efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.