This item is Discontinued.

Rheem-Ruud 119.9 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD120-C

119.9 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD120-C
  • Zoro # G9993505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD120-C
Zoro #
G9993505
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
62 7/8 in
Jacket Dia.
28 1/4 in
Height to T and P Opening
62 7/8 in
Dia./Thread Size
3/4"
Connection Size
3/4"
Overall Height
62.9 in
Height to Hot Side Connection
62 7/8 in
Height to Top of Vent Connection
62.50"
Height to Cold Side Connection
62 7/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Heater
62.50"
Overall H x Dia.
62.9 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
119.9 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
10,000 W
Vent Type
Standard
Tank Capacity
120 gal
Residential / Commercial
Commercial
Recovery @ 120 F Rise
34 gph
Recovery @ 100 F Rise
41 gph
Fuel Type
Electric
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Voltage
208 VAC
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Phase
1
Standards
UL Standard 174
Connection Type
NPT
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Water Connection
3/4 in NPT
Connection Location
Top
Compliance
AHRI, CSA, UL
System of Measurement
Inch
Max. Pressure
150 psi
Temp. Range
110 Degrees to 170 Degrees F
Item
Electric Water Heater
Number of Elements
2
Amps AC
48.1/27.8
Industry Type
Retail Stores; Small Offices
Current
27.8 A, 41.8 A
Thermal Efficiency
98 %
Market
Commercial
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 62.9 in, Power Consumption Not Applicable, Tank Capacity 120 gal, Market Commercial, Number of Elements 2, Current 27.8 A, 41.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.