This item is Discontinued.

Rheem-Ruud 119.9 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD120-C

119.9 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD120-C
  • Zoro # G9993496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD120-C
Zoro #
G9993496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
62 7/8 in
Jacket Dia.
28 1/4 in
Connection Size
3/4"
Dia./Thread Size
3/4"
Height to T and P Opening
62 7/8 in
Height to Top of Vent Connection
62.50"
Height to Top of Heater
62.50"
Overall Height
62.9 in
Height to Cold Side Connection
62 7/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Hot Side Connection
62 7/8 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
119.9 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
12,000 W
Residential / Commercial
Commercial
Temp. Range
110 Degrees to 170 Degrees F
Industry Type
Retail Stores; Small Offices
Compliance
AHRI, CSA, UL
System of Measurement
Inch
Water Connection
3/4 in NPT
Connection Location
Top
Connection Type
NPT
Includes
Brass Drain Valve, T and P Valve
Recovery @ 100 F Rise
49 gph
Recovery @ 120 F Rise
41 gph
Amps AC
12.5 A
Item
Electric Water Heater
Voltage
480 VAC
Tank Capacity
120 gal
Vent Type
Standard
Phase
Three
Number of Elements
2
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Max. Pressure
150 psi
Fuel Type
Electric
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 62.9 in, Tank Capacity 120 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.