This item is Discontinued.

Rheem-Ruud 30 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase ELDS30-C / 665368

30 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase (Discontinued)

  • Mfr # ELDS30-C / 665368
  • Zoro # G9984003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS30-C / 665368
Zoro #
G9984003
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
30 in
Jacket Dia.
22 1/4 in
Height to Cold Side Connection
29 1/2 in
Overall Height
30 in
Height to Top of Heater
29.50"
Dia./Thread Size
3/4"
Height to Hot Side Connection
29 1/2 in
Height to Top of Vent Connection
29.50"
Height to T and P Opening
29 1/2 in
Connection Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
30.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
12,000 W
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Max. Pressure
150 psi
Fuel Type
Electric
Tank Capacity
30 gal
Water Connection
3/4 in NPT
Voltage
208 VAC
Connection Type
NPT
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Compliance
AHRI, CSA, UL
Residential / Commercial
Commercial
Industry Type
Retail Stores; Small Offices
Includes
Brass Drain Valve, T and P Valve
Connection Location
Top
Vent Type
Standard
Temp. Range
110 Degrees to 170 Degrees F
Item
Electric Water Heater
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
System of Measurement
Inch
Amps AC
28.8 A
Phase
Three
Number of Elements
2
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 30 in, Tank Capacity 30 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.