This item is Discontinued.

Rheem-Ruud 30 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase ELDS30-C / 665429

30 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # ELDS30-C / 665429
  • Zoro # G9984037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELDS30-C / 665429
Zoro #
G9984037
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
29 1/2 in
Jacket Dia.
22 1/4 in
Connection Size
3/4"
Height to Top of Heater
29.50"
Height to Hot Side Connection
29 1/2 in
Height to Top of Vent Connection
29.50"
Overall Height
29.5 in
Dia./Thread Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
29 1/2 in
Height to T and P Opening
29 1/2 in
Overall H x Dia.
29.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
30.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
3
Total Watts
6,000 W
Standards
UL Standard 174
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Residential / Commercial
Commercial
Phase
1
Item
Electric Water Heater
Connection Type
NPT
Industry Type
Retail Stores; Small Offices
Voltage
240 VAC
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
System of Measurement
Inch
Number of Elements
2
Recovery @ 100 F Rise
24 gph
Temp. Range
110 Degrees to 170 Degrees F
Compliance
AHRI, CSA, UL
Fuel Type
Electric
Tank Capacity
30 gal
Recovery @ 120 F Rise
20 gph
Connection Location
Top
Vent Type
Standard
Max. Pressure
150 psi
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Amps AC
25 A
Water Connection
3/4 in NPT
Thermal Efficiency
98 %
Current
25 A
Market
Commercial
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 29.5 in, Power Consumption Not Applicable, Tank Capacity 30 gal, Market Commercial, Number of Elements 2, Current 25 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.