This item is Discontinued.

Rheem-Ruud 38 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELDS40-C / 665801

38 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELDS40-C / 665801
  • Zoro # G9983967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELDS40-C / 665801
Zoro #
G9983967
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
31 1/2 in
Jacket Dia.
23 in
Connection Size
3/4"
Overall Height
31.5 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Dia./Thread Size
3/4"
Height to Top of Heater
31.50"
Height to T and P Opening
31 1/2 in
Height to Hot Side Connection
31 1/2 in
Height to Cold Side Connection
31 1/2 in
Height to Top of Vent Connection
31.50"
Overall H x Dia.
31.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
38.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
4,500 W
Item
Electric Water Heater
Tank Capacity
38 gal
Standards
UL Standard 174
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Voltage
208 VAC
Number of Elements
2
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Connection Type
NPT
Connection Location
Top
System of Measurement
Inch
Temp. Range
110 Degrees to 170 Degrees F
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Fuel Type
Electric
Industry Type
Retail Stores; Small Offices
Residential / Commercial
Commercial
Vent Type
Standard
Compliance
AHRI, CSA, UL
Recovery @ 120 F Rise
15 gph
Water Connection
3/4 in NPT
Amps AC
21.6 A
Recovery @ 100 F Rise
18 gph
Phase
1
Max. Pressure
150 psi
Current
21.6 A
Market
Commercial
Thermal Efficiency
98 %
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 31.5 in, Power Consumption Not Applicable, Tank Capacity 38 gal, Market Commercial, Number of Elements 2, Current 21.6 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.