This item is Discontinued.

Rheem-Ruud 38 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELDS40-C / 665900

38 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELDS40-C / 665900
  • Zoro # G9983976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS40-C / 665900
Zoro #
G9983976
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
31 1/2 in
Jacket Dia.
23 in
Overall Height
31.5 in
Height to Hot Side Connection
31 1/2 in
Height to Top of Heater
31.50"
Connection Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
31 1/2 in
Height to Top of Vent Connection
31.50"
Dia./Thread Size
3/4"
Height to Cold Side Connection
31 1/2 in
Overall H x Dia.
31.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
38.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
8,000 W
Residential / Commercial
Commercial
Connection Type
NPT
Phase
1
Max. Pressure
150 psi
System of Measurement
Inch
Number of Elements
2
Water Connection
3/4 in NPT
Compliance
AHRI, CSA, UL
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Temp. Range
110 Degrees to 170 Degrees F
Industry Type
Retail Stores; Small Offices
Amps AC
38.5 A
Voltage
208 VAC
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Item
Electric Water Heater
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Fuel Type
Electric
Tank Capacity
38 gal
Connection Location
Top
Vent Type
Standard
Standards
UL Standard 174
Current
38.5 A
Market
Commercial
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 31.5 in, Power Consumption Not Applicable, Tank Capacity 38 gal, Market Commercial, Number of Elements 2, Current 38.5 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.