Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983906
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 in
Jacket Dia.
20 1/4 in
Dia./Thread Size
3/4"
Height to Hot Side Connection
46 1/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
46 1/4 in
Connection Size
3/4"
Height to Cold Side Connection
46 1/4 in
Height to Top of Vent Connection
46.25"
Height to Top of Heater
46.25"
Overall Height
48 in
Overall H x Dia.
48 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
6,000 W
Vent Type
Standard
Number of Elements
2
Connection Type
NPT
Tank Capacity
40 gal
Phase
1
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Recovery @ 100 F Rise
24 gph
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Residential / Commercial
Commercial
Energy Factor
0.92
Amps AC
28.8 A
Standards
UL Standard 174
Voltage
208 VAC
Item
Electric Water Heater
System of Measurement
Inch
Temp. Range
110 Degrees to 170 Degrees F
Connection Location
Top
Compliance
AHRI, CSA, UL
Fuel Type
Electric
Max. Pressure
150 psi
Industry Type
Retail Stores; Small Offices
Recovery @ 120 F Rise
20 gph
Water Connection
3/4 in NPT
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Thermal Efficiency
98 %
Current
28.8 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 48 in, Tank Capacity 40 gal, Number of Elements 2, Current 28.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.