Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983915
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 1/8 in
Jacket Dia.
20 1/4 in
Height to Hot Side Connection
46 1/4 in
Height to Top of Heater
46.25"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Connection Size
3/4"
Height to Top of Vent Connection
46.25"
Height to T and P Opening
46 1/4 in
Overall Height
48.1 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
46 1/4 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
5,000 W
Recovery @ 120 F Rise
17 gph
Amps AC
24 A
System of Measurement
Inch
Energy Factor
0.92
Item
Electric Water Heater
Connection Type
NPT
Fuel Type
Electric
Water Connection
3/4 in NPT
Includes
Brass Drain Valve, T and P Valve
Industry Type
Retail Stores; Small Offices
Temp. Range
110 Degrees to 170 Degrees F
Connection Location
Top
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Voltage
208 VAC
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Residential / Commercial
Commercial
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Max. Pressure
150 psi
Vent Type
Standard
Recovery @ 100 F Rise
20 gph
Tank Capacity
40 gal
Compliance
AHRI, CSA, UL
Phase
Single
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 48.1 in, Tank Capacity 40 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.