Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983933
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 1/8 in
Jacket Dia.
20 1/4 in
Connection Size
3/4"
Overall Height
48.1 in
Height to Top of Heater
46.25"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Dia./Thread Size
3/4"
Height to T and P Opening
51 in
Height to Cold Side Connection
51 in
Height to Hot Side Connection
51 in
Height to Top of Vent Connection
46.25"
Overall H x Dia.
48.1 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
6,000 W
Compliance
AHRI, CSA, UL
Vent Type
Standard
Fuel Type
Electric
Connection Location
Top
Amps AC
28.8 A
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Water Connection
3/4 in NPT
Residential / Commercial
Commercial
Connection Type
NPT
Standards
UL Standard 174
Temp. Range
110 Degrees to 170 Degrees F
Number of Elements
2
Industry Type
Retail Stores; Small Offices
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Phase
1
Energy Factor
0.92
Recovery @ 120 F Rise
20 gph
Max. Pressure
150 psi
Item
Electric Water Heater
Voltage
208 VAC
Tank Capacity
40 gal
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
System of Measurement
Inch
Recovery @ 100 F Rise
24 gph
Thermal Efficiency
98 %
Current
28.8 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 48.1 in, Tank Capacity 40 gal, Number of Elements 2, Current 28.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.