Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 40 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983881
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 in
Jacket Dia.
20 1/4 in
Height to Hot Side Connection
46 1/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Heater
46.25"
Height to T and P Opening
46 1/4 in
Dia./Thread Size
3/4"
Overall Height
48 in
Height to Cold Side Connection
46 1/4 in
Height to Top of Vent Connection
46.25"
Connection Size
3/4"
Overall H x Dia.
48 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
9,000 W
Industry Type
Retail Stores; Small Offices
Fuel Type
Electric
Max. Pressure
150 psi
Phase
3
Water Connection
3/4 in NPT
Connection Type
NPT
Recovery @ 100 F Rise
36 gph
Item
Electric Water Heater
Voltage
208 VAC
Compliance
AHRI, CSA, UL
Connection Location
Top
Temp. Range
110 Degrees to 170 Degrees F
System of Measurement
Inch
Recovery @ 120 F Rise
30 gph
Tank Capacity
40 gal
Standards
UL Standard 174
Energy Factor
0.92
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Number of Elements
2
Amps AC
21.6 A
Vent Type
Standard
Residential / Commercial
Commercial
Thermal Efficiency
98 %
Current
21.6 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 48 in, Tank Capacity 40 gal, Number of Elements 2, Current 21.6 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.