This item is Discontinued.

Rheem-Ruud 40 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983897
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 in
Jacket Dia.
20 1/4 in
Height to Hot Side Connection
46 1/4 in
Height to Top of Vent Connection
46.25"
Height to T and P Opening
46 1/4 in
Overall Height
48 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
46 1/4 in
Dia./Thread Size
3/4"
Height to Top of Heater
46.25"
Connection Size
3/4"
Overall H x Dia.
48 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
3
Total Watts
6,000 W
Connection Type
NPT
Recovery @ 120 F Rise
20 gph
Amps AC
25 A
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Recovery @ 100 F Rise
24 gph
Includes
Brass Drain Valve, Factory-Installed T&P Valve
System of Measurement
Inch
Max. Pressure
150 psi
Fuel Type
Electric
Energy Factor
0.92
Connection Location
Top
Item
Electric Water Heater
Water Connection
3/4 in NPT
Temp. Range
110 Degrees to 170 Degrees F
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Voltage
240 VAC
Number of Elements
2
Compliance
AHRI, CSA, UL
Industry Type
Retail Stores; Small Offices
Phase
1
Residential / Commercial
Commercial
Tank Capacity
40 gal
Standards
UL Standard 174
Vent Type
Standard
Thermal Efficiency
98 %
Market
Commercial
Current
25 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 48 in, Power Consumption Not Applicable, Tank Capacity 40 gal, Market Commercial, Number of Elements 2, Current 25 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.