Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 40 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9983854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9983854
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
48 in
Jacket Dia.
20 1/4 in
Height to Top of Heater
46.25"
Connection Size
3/4"
Overall Height
48 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Dia./Thread Size
3/4"
Height to T and P Opening
46 1/4 in
Height to Top of Vent Connection
46.25"
Height to Cold Side Connection
46 1/4 in
Height to Hot Side Connection
46 1/4 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
4,500 W
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Water Connection
3/4 in NPT
Phase
Three
Compliance
AHRI, CSA, UL
Tank Capacity
40 gal
Temp. Range
110 Degrees to 170 Degrees F
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Recovery @ 100 F Rise
18 gph
Includes
Brass Drain Valve, T and P Valve
Amps AC
9.4 A
Industry Type
Retail Stores; Small Offices
System of Measurement
Inch
Recovery @ 120 F Rise
15 gph
Connection Type
NPT
Connection Location
Top
Item
Electric Water Heater
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Energy Factor
0.92
Number of Elements
2
Voltage
480 VAC
Fuel Type
Electric
Residential / Commercial
Commercial
Max. Pressure
150 psi
Vent Type
Standard
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 48 in, Tank Capacity 40 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.