Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 47 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase ELDS52-C

47 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase (Discontinued)

  • Mfr # ELDS52-C
  • Zoro # G9993681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS52-C
Zoro #
G9993681
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
32 in
Jacket Dia.
26 1/4 in
Height to Top of Heater
32.50"
Dia./Thread Size
3/4"
Overall Height
32 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
32 in
Height to Hot Side Connection
32 in
Height to Top of Vent Connection
32.50"
Connection Size
3/4"
Height to T and P Opening
32 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
47.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
12,000 W
Fuel Type
Electric
Amps AC
28.8 A
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Compliance
AHRI, CSA, UL
Phase
Three
System of Measurement
Inch
Industry Type
Retail Stores; Small Offices
Connection Type
NPT
Connection Location
Top
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Includes
Brass Drain Valve, T and P Valve
Item
Electric Water Heater
Number of Elements
2
Max. Pressure
150 psi
Tank Capacity
47 gal
Water Connection
3/4 in NPT
Voltage
208 VAC
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Residential / Commercial
Commercial
Vent Type
Standard
Temp. Range
110 Degrees to 170 Degrees F
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 32 in, Tank Capacity 47 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.