50 gal Commercial Electric Water Heater, 208V, Single, Three Phase 43.6 in H

  • Mfr # ES50-18-G

  • Zoro # G3369161


product price:  $4,490.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity
50 gal
Voltage
208V
Phase
Single, Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES50-18-G
Zoro #
G3369161
UPC #
203524005876
Country of Origin
United States

Dimensions

Overall Height
43.6 in
Jacket Dia.
26 1/4 in
Height to Hot Side Connection
43 5/8 in
Height to Top of Vent Connection
43.63"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Connection Size
3/4"
Overall Width
26.3 in
Height to Cold Side Connection
4 3/4 in
Height to T and P Opening
36-1/4"
Height to Top of Heater
43.63"
Overall Height - Water Heaters
43 5/8 in
Cold Inlet Size
1 1/2 in
Hot Outlet Size
1 1/2 in
Tank Diameter
26.25 in
Height to Cold Inlet
4.8 in
Overall Depth
32 in
Height to Hot Outlet
43.6 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Tank

Details

Item
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity
50 gal
Voltage
208V
Phase
Single, Three
Total Watts
18,000 W
Amps AC
50 for 3 Phase, 87 for 1 Phase
Application
Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
Recovery @ 110 F Rise
68 gph
Vent Type
Standard
Standards
AHRI Compliant, CSA Certified, LWH, UL EPH Listed, UL Listed
Compliance
UL Certified; UL Standard 1453; NC Code Compliant; DOE Test Procedures; ASHRAE Standard
Recovery @ 140 F Rise
53 gph
Recovery @ 100 F Rise
74 gph
Connection Type
NPT
Temp. Range
90 Degrees to 160 Degrees F
Item - Water Heaters
Electric Water Heater
Water Connection
1-1/2 in NPT
Max. Pressure
150 psi
Connection Location
Cold Side/Hot Top
Recovery @ 90 F Rise
83.0 gph
System of Measurement
Inch
Recovery @ 70 F Rise
106 gph
Voltage - Water Heaters
208
Recovery @ 120 F Rise
62 gph
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Recovery @ 130 F Rise
57 gph
Phase - Water Heaters
1/3
Recovery @ 50 F Rise
149 gph
Features
Heavy Duty; Long Life Tank Design; Automatic Temperature Control; 98% Thermal Efficiency; Minimal Standby Heat Loss
Residential / Commercial
Commercial
Number of Elements
6
Industry Type
Commercial
Fuel Type
Electric
Tank Capacity - Plumbing
50.0 gal
Tank Outer Shell Material
Steel
Minimum Delivered Temperature
90 Degrees F
Tank Lining Material
Vitreous Glass
Hot Outlet Type
NPT
Maximum Water Pressure
150 psi
Included Valves
Temperature and Pressure Relief
Element Material
Stainless Steel
Thermal Efficiency
98 %
Maximum Recovery Flow Rate
149 gph @ 50 Degrees F
Market
Commercial
Tank Outer Shell Finish
Porcelain Enamel
Recovery Rate @ Rise
106 gph @ 70 Degrees F, 53 gph @ 140 Degrees F, 57 gph @ 130 Degrees F, 62 gph @ 120 Degrees F, 68 gph @ 110 Degrees F, 74 gph @ 100 Degrees F, 83 gph @ 90 Degrees F
Equivalent BtuH
61,420 BtuH
Water Connection Location
Side
Maximum Delivered Temperature
190 Degrees F
Automatic Thermostat
Yes
Current
87 A
Tank Insulation Material
Polyurethane
Thermostat Mounting
Surface
Cold Inlet Type
NPT
Power Consumption
18,000 W
Operating Voltage
208V AC
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 61,420 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 149 gph @ 50 Degrees F, Overall Height 43.6 in, Power Consumption 18,000 W, Tank Capacity 50 gal, Tank Diameter 26.25 in, Market Commercial, Number of Elements 6, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 87 A, Element Material Stainless Steel, Height to Cold Inlet 4.8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.