This item is Discontinued.

Rheem-Ruud 50 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD52-C / 663289

50 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD52-C / 663289
  • Zoro # G9993645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C / 663289
Zoro #
G9993645
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Height to Hot Side Connection
57 in
Height to Top of Heater
57"
Height to Top of Vent Connection
57"
Dia./Thread Size
3/4"
Overall Height
58.5 in
Height to Cold Side Connection
57 in
Height to T and P Opening
57 in
Connection Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall H x Dia.
58.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
3
Total Watts
6,000 W
Item
Electric Water Heater
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Phase
1
Number of Elements
2
Water Connection
3/4 in NPT
Tank Capacity
50 gal
Amps AC
28.8 A
Recovery @ 100 F Rise
24 gph
Industry Type
Retail Stores; Small Offices
Energy Factor
0.92
Vent Type
Standard
Max. Pressure
150 psi
Connection Type
NPT
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Standards
UL Standard 174
Fuel Type
Electric
Compliance
AHRI, CSA, UL
Temp. Range
110 Degrees to 170 Degrees F
Voltage
208 VAC
Recovery @ 120 F Rise
20 gph
System of Measurement
Inch
Residential / Commercial
Commercial
Connection Location
Top
Thermal Efficiency
98 %
Current
28.8 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Current 28.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.