Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 50 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase ELD52-C

50 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # ELD52-C
  • Zoro # G9983802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C
Zoro #
G9983802
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Connection Size
3/4"
Dia./Thread Size
3/4"
Overall Height
58.5 in
Height to Cold Side Connection
57 in
Height to T and P Opening
57 in
Height to Top of Heater
57"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Vent Connection
57"
Height to Hot Side Connection
57 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
1
Total Watts
9,000 W
Includes
Brass Drain Valve, T and P Valve
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Fuel Type
Electric
Item
Electric Water Heater
Voltage
240 VAC
Max. Pressure
150 psi
Energy Factor
0.92
Connection Type
NPT
Temp. Range
110 Degrees to 170 Degrees F
Industry Type
Retail Stores; Small Offices
Phase
Single
System of Measurement
Inch
Recovery @ 120 F Rise
15 gph
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Connection Location
Top
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Water Connection
3/4 in NPT
Residential / Commercial
Commercial
Compliance
AHRI, CSA, UL
Recovery @ 100 F Rise
18 gph
Amps AC
37.5 A
Vent Type
Standard
Tank Capacity
50 gal
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.