This item is Discontinued.

Rheem-Ruud 50 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase ELD52-C

50 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # ELD52-C
  • Zoro # G9983845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C
Zoro #
G9983845
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Height to Top of Heater
57"
Height to Hot Side Connection
57 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
57 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall Height
58.5 in
Connection Size
3/4"
Height to Top of Vent Connection
57"
Height to T and P Opening
57 in
Overall H x Dia.
58.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
3
Total Watts
6,000 W
Residential / Commercial
Commercial
Amps AC
25.0 A
Tank Capacity
50 gal
Connection Location
Top
Temp. Range
110 Degrees to 170 Degrees F
Phase
1
System of Measurement
Inch
Number of Elements
2
Standards
UL Standard 174
Compliance
AHRI, CSA, UL
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Fuel Type
Electric
Max. Pressure
150 psi
Energy Factor
0.92
Voltage
240 VAC
Recovery @ 100 F Rise
24 gph
Recovery @ 120 F Rise
20 gph
Connection Type
NPT
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Vent Type
Standard
Industry Type
Retail Stores; Small Offices
Item
Electric Water Heater
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Water Connection
3/4 in NPT
Thermal Efficiency
98 %
Current
25 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Current 25 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.