This item is Discontinued.

Rheem-Ruud 50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD52-C / 663258

50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD52-C / 663258
  • Zoro # G9993636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C / 663258
Zoro #
G9993636
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Height to T and P Opening
57 in
Height to Hot Side Connection
57 in
Connection Size
3/4"
Height to Top of Heater
57"
Height to Top of Vent Connection
57"
Overall Height
58.5 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
57 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
12,000 W
System of Measurement
Inch
Water Connection
3/4 in NPT
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Vent Type
Standard
Compliance
AHRI, CSA, UL
Recovery @ 100 F Rise
49 gph
Connection Location
Top
Item
Electric Water Heater
Temp. Range
110 Degrees to 170 Degrees F
Connection Type
NPT
Tank Capacity
50 gal
Energy Factor
0.92
Recovery @ 120 F Rise
41 gph
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Fuel Type
Electric
Max. Pressure
150 psi
Amps AC
12.5 A
Phase
Three
Voltage
480 VAC
Residential / Commercial
Commercial
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Number of Elements
2
Includes
Brass Drain Valve, T and P Valve
Industry Type
Retail Stores; Small Offices
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.