Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD52-C

50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD52-C
  • Zoro # G9983793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C
Zoro #
G9983793
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Height to Cold Side Connection
57 in
Height to Top of Vent Connection
57"
Height to T and P Opening
57 in
Height to Hot Side Connection
57 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Dia./Thread Size
3/4"
Connection Size
3/4"
Height to Top of Heater
57"
Overall Height
58.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
4,500 W
Fuel Type
Electric
Recovery @ 120 F Rise
15 gph
Compliance
AHRI, CSA, UL
Vent Type
Standard
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Voltage
480 VAC
Amps AC
9.4 A
Includes
Brass Drain Valve, T and P Valve
Max. Pressure
150 psi
Water Connection
3/4 in NPT
Connection Type
NPT
Number of Elements
2
Energy Factor
0.92
System of Measurement
Inch
Recovery @ 100 F Rise
18 gph
Connection Location
Top
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Temp. Range
110 Degrees to 170 Degrees F
Tank Capacity
50 gal
Phase
Three
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Item
Electric Water Heater
Industry Type
Retail Stores; Small Offices
Residential / Commercial
Commercial
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.