Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD52-C

50 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD52-C
  • Zoro # G9983836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD52-C
Zoro #
G9983836
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
58 1/2 in
Jacket Dia.
20 1/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall Height
58.5 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
57 in
Height to Top of Heater
57"
Height to T and P Opening
57 in
Height to Top of Vent Connection
57"
Height to Hot Side Connection
57 in
Connection Size
3/4"
Overall H x Dia.
58.5 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
50.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
6,000 W
Energy Factor
0.92
Vent Type
Standard
Voltage
480 VAC
Max. Pressure
150 psi
Amps AC
12.5 A
Connection Type
NPT
Phase
3
Connection Location
Top
Standards
UL Standard 174
Temp. Range
110 Degrees to 170 Degrees F
Residential / Commercial
Commercial
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Water Connection
3/4 in NPT
System of Measurement
Inch
Fuel Type
Electric
Number of Elements
2
Compliance
AHRI, CSA, UL
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Recovery @ 100 F Rise
24 gph
Recovery @ 120 F Rise
20 gph
Item
Electric Water Heater
Tank Capacity
50 gal
Industry Type
Retail Stores; Small Offices
Current
12.5 A
Thermal Efficiency
98 %
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 58.5 in, Tank Capacity 50 gal, Number of Elements 2, Current 12.5 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.