Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 65 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD66-C

65 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD66-C
  • Zoro # G9993602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD66-C
Zoro #
G9993602
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
59 3/8 in
Jacket Dia.
22 1/4 in
Height to Top of Heater
58.75"
Dia./Thread Size
3/4"
Height to Cold Side Connection
59 3/8 in
Overall Height
59.4 in
Height to Top of Vent Connection
58.75"
Height to Hot Side Connection
59 3/8 in
Connection Size
3/4"
Height to T and P Opening
59 3/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall H x Dia.
59.4 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
65.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
12,000 W
System of Measurement
Inch
Item
Electric Water Heater
Standards
UL Standard 174
Connection Type
NPT
Phase
1
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Industry Type
Retail Stores; Small Offices
Amps AC
57.8 A
Voltage
208 VAC
Recovery @ 120 F Rise
41 gph
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Fuel Type
Electric
Compliance
AHRI, CSA, UL
Vent Type
Standard
Residential / Commercial
Commercial
Temp. Range
110 Degrees to 170 Degrees F
Connection Location
Top
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Water Connection
3/4 in NPT
Tank Capacity
65 gal
Max. Pressure
150 psi
Recovery @ 100 F Rise
49 gph
Thermal Efficiency
98 %
Current
57.8 A
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 59.4 in, Tank Capacity 65 gal, Number of Elements 2, Current 57.8 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.