Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 65 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase ELD66-C

65 gal., Commercial Electric Water Heater, 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD66-C
  • Zoro # G9993627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD66-C
Zoro #
G9993627
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
59 3/8 in
Jacket Dia.
22 1/4 in
Connection Size
3/4"
Height to Top of Heater
58.75"
Height to Hot Side Connection
59 3/8 in
Height to Top of Vent Connection
58.75"
Height to T and P Opening
59 3/8 in
Height to Cold Side Connection
59 3/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Overall Height
59.4 in
Dia./Thread Size
3/4"
Overall H x Dia.
59.4 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
65.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
10,000 W
Number of Elements
2
Item
Electric Water Heater
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Max. Pressure
150 psi
Recovery @ 100 F Rise
41 gph
Phase
1
System of Measurement
Inch
Fuel Type
Electric
Industry Type
Retail Stores; Small Offices
Water Connection
3/4 in NPT
Recovery @ 120 F Rise
34 gph
Temp. Range
110 Degrees to 170 Degrees F
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Amps AC
48.1/27.8
Vent Type
Standard
Standards
UL; CSA; AHRI
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Connection Location
Top
Residential / Commercial
Commercial
Compliance
AHRI, CSA, UL
Tank Capacity
65 gal
Voltage
208 VAC
Connection Type
NPT
Thermal Efficiency
98 %
Current
27.8 A, 48.1 A
Market
Commercial
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 59.4 in, Power Consumption Not Applicable, Tank Capacity 65 gal, Market Commercial, Number of Elements 2, Current 27.8 A, 48.1 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.