Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud 65 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD66-C

65 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD66-C
  • Zoro # G9993611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD66-C
Zoro #
G9993611
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
59 3/8 in
Jacket Dia.
22 1/4 in
Overall Height
59.4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
59 3/8 in
Height to Hot Side Connection
59 3/8 in
Connection Size
3/4"
Height to Top of Vent Connection
58.75"
Height to T and P Opening
59 3/8 in
Height to Top of Heater
58.75"
Dia./Thread Size
3/4"
Overall H x Dia.
59.4 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
65.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
10,000 W
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
System of Measurement
Inch
Compliance
AHRI, CSA, UL
Max. Pressure
150 psi
Tank Capacity
65 gal
Fuel Type
Electric
Industry Type
Retail Stores; Small Offices
Temp. Range
110 Degrees to 170 Degrees F
Vent Type
Standard
Phase
3
Amps AC
18.0 A
Connection Type
NPT
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Number of Elements
2
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Connection Location
Top
Water Connection
3/4 in NPT
Standards
UL Standard 174
Residential / Commercial
Commercial
Voltage
480 VAC
Recovery @ 120 F Rise
34 gph
Item
Electric Water Heater
Recovery @ 100 F Rise
41 gph
Current
18 A
Thermal Efficiency
98 %
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Overall Height 59.4 in, Tank Capacity 65 gal, Number of Elements 2, Current 18 A, Includes Brass Drain Valve, Factory-Installed T&P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.