Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

80 gal. Commercial Electric Water Heater 208 VAC, 1 Phase (Discontinued)

  • Mfr # ELD80-C
  • Zoro # G2501649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD80-C
Zoro #
G2501649
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
59 1/2 in
Jacket Dia.
23 3/4 in
Connection Size
3/4"
Overall Height
59.5 in
Height to Top of Vent Connection
58.75"
Height to Top of Heater
58.75"
Dia./Thread Size
3/4"
Height to Hot Side Connection
59 1/2 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
59 1/2 in
Height to T and P Opening
59 1/2 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
80.0 gal
Voltage - Water Heaters
208
Phase - Water Heaters
1
Total Watts
4,500 W
Recovery @ 100 F Rise
18 gph
Amps AC
21.6 A
Voltage
208 VAC
Tank Capacity
80 gal
Residential / Commercial
Commercial
Temp. Range
110 Degrees to 170 Degrees F
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Connection Type
NPT
Fuel Type
Electric
Recovery @ 120 F Rise
15 gph
Vent Type
Standard
Includes
Brass Drain Valve, T and P Valve
Compliance
AHRI, CSA, UL
Connection Location
Top
Water Connection
3/4 in NPT
Item
Electric Water Heater
System of Measurement
Inch
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Industry Type
Retail Stores; Small Offices
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
Max. Pressure
150 psi
Number of Elements
2
Phase
Single
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 59.5 in, Tank Capacity 80 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.