Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

80 gal. Commercial Electric Water Heater 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD80-C
  • Zoro # G2501472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD80-C
Zoro #
G2501472
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
59 1/2 in
Jacket Dia.
23 3/4 in
Dia./Thread Size
3/4"
Height to Cold Side Connection
59 1/2 in
Overall Height
59.5 in
Height to Top of Vent Connection
58.75"
Height to Hot Side Connection
59 1/2 in
Connection Size
3/4"
Height to Top of Heater
58.75"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
59 1/2 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
80.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
6,000 W
Compliance
AHRI, CSA, UL
Amps AC
12.5 A
Number of Elements
2
Recovery @ 100 F Rise
24 gph
Vent Type
Standard
Connection Location
Top
Max. Pressure
150 psi
Voltage
480 VAC
Recovery @ 120 F Rise
20 gph
Features
Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design
Application
Fast Coarse Cuts in Wood, Soft Metal and PVC
System of Measurement
Inch
Connection Type
NPT
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Phase
Three
Tank Capacity
80 gal
Item
Electric Water Heater
Industry Type
Retail Stores; Small Offices
Residential / Commercial
Commercial
Fuel Type
Electric
Includes
Brass Drain Valve, T and P Valve
Temp. Range
110 Degrees to 170 Degrees F
Water Connection
3/4 in NPT
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Three, Overall Height 59.5 in, Tank Capacity 80 gal, Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.