Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 80 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD80-C

80 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD80-C
  • Zoro # G5134801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD80-C
Zoro #
G5134801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
59 1/2 in
Jacket Dia.
23 3/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
59 1/2 in
Height to Hot Side Connection
59 1/2 in
Height to Cold Side Connection
59 1/2 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
80.0 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
12,000
Features
Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
Includes
T and P Valve, Brass Drain Valve
Max. Pressure
150 psi
Recovery @ 100 F Rise
49 gph
Compliance
UL, CSA, AHRI
Temp. Range
110 Degrees to 170 Degrees F
Recovery @ 120 F Rise
41 gph
Connection Location
Top
Residential / Commercial
Commercial
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Amps AC
12.5
Number of Elements
2
Item
Electric Water Heater
Water Connection
3/4 in NPT
Tank Capacity
80 gal.
Phase
3
Voltage
480 VAC

Description

Electric Water Heater, Number of Elements 2, Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control, Includes T and P Valve, Brass Drain Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.