Liquid Propane Commercial Gas Water Heater, 75 gal, 120VAC, 75,100 BtuH

  • Mfr # G75-76LP

  • Zoro # G9993487


product price:  $2,686.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Capacity
75 gal
Fuel Type
Liquid Propane
BtuH
75,100
Voltage
120VAC
Temp. Range
Upto 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G75-76LP
Zoro #
G9993487
UPC #
020352636443
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
60 in
Draft Hood Size
4 in
Height to T and P Opening
53 1/4 in
Height to Top of Vent Connection
64"
Height to Hot Side Connection
60 in
Overall Height - Water Heaters
64 in
Top Water Connection Size
3/4 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Gas Connection
13 1/4 in
Height to Cold Side Connection
60 in
Overall Height
64 in
Height to Gas Inlet
13.25 in
Height to Cold Inlet
60 in
Height to T and P Valve
60 in
Gas Inlet Size
1/2 in
Manufacturer Warranty Length
3 yr Limited Tank
Vent Connection Size
4 in
Height to Hot Outlet
60 in
Tank Diameter
26.25 in
Hot Outlet Size
1 1/2 in

Details

Tank Capacity
75 gal
Fuel Type
Liquid Propane
BtuH
75,100
Voltage
120VAC
Temp. Range
Upto 160 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
1/2 in
Commercial / Residential
Commercial
Standards
Canada CSA, US CSA (Star)
Fuel Type - Water Heaters
Liquid Propane
First Hour Recovery - Water Heaters
125 gph
Max. Pressure
150 psi
Features
Automatic Controls, Full Port/Full Flow Brass Drain Valve, Patented Anode Rods
Ignition Type
Piezo Igniter
Item
Commercial Gas Water Heater
BtuH - Water Heaters
75,100
Tank Capacity - Plumbing
75.0 gal
Compliance
ANSI, ASHRAE, ICC Code, Low Lead Compliant, NAECA
Residential / Commercial
Commercial
Top Nipple Spacing
8 in
Includes
T and P, Brass Drain Valve
Item - Water Heaters
Gas Water Heater
Recovery @ 100 F Rise
73 gph
Recovery @ 90 F Rise
75.8 gph
Low NOx
Yes
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
160 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
First Hour Rating
125 gal
Water Connection Location
Side
Thermal Efficiency
80 %
Maximum Heating Capacity
75,100 BTU/ft/sq ft/hr/ Degrees F
Minimum Delivered Temperature
80 Degrees F
Recovery Rate @ Rise
104 gph @ 70 Degrees F, 121 gph @ 60 Degrees F, 146 gph @ 50 Degrees F, 56 gph @ 130 Degrees F, 61 gph @ 120 Degrees F, 66 gph @ 110 Degrees F, 73 gph @ 100 Degrees F, 81 gph @ 90 Degrees F, 91 gph @ 80 Degrees F
Market
Commercial
Maximum Altitude
8,500 ft
Maximum Recovery Flow Rate
182 gph @ 40 Degrees F
Automatic Thermostat
Yes

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 125 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 75,100 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 182 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Automatic Thermostat Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.