Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 399,900 BtuH

  • Mfr # GN100-400A

  • Zoro # G3387352


product price:  $14,597.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GN100-400A
Zoro #
G3387352
UPC #
203524851022
Country of Origin
United States

Dimensions

Jacket Dia.
30 1/4 in
Height to Top of Heater
68 1/2 in
Draft Hood Size
8 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Overall Height - Water Heaters
76 in
Side Water Connection Size
2 in
Top Water Connection Size
1 1/2 in
Height to Cold Side Connection
32 1/4 in
Height to Gas Connection
7 in
Height to Top of Vent Connection
76"
Height to Hot Side Connection
61 3/4 in
Overall Height
76 in
Height to Cold Inlet
32.25 in
Tank Diameter
30.25 in
Height to T and P Valve
68.5 in
Height to Gas Inlet
7 in
Manufacturer Warranty Length
1 yr Parts, 3 yr Limited Tank
Height to Hot Outlet
61.75 in
Hot Outlet Size
1 1/2 in
Gas Inlet Size
1 in
Vent Connection Size
8 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
1 in
Recovery @ 70 F Rise
554 gph
Recovery @ 140 F Rise
277 gph
Features
Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
First Hour Recovery - Water Heaters
458 gph
Recovery @ 90 F Rise
461.0 gph
Residential / Commercial
Commercial
Includes
Full Port/Full Flow Brass Drain Valve
Item - Water Heaters
Gas Water Heater
Max. Pressure
150 psi
Standards
ANSI, ASHRAE, CEC, Exceed Thermal Efficiency and Standby Loss Requirements, Exceeds Energy Efficiency Codes
Item
Commercial Gas Water Heater
BtuH - Water Heaters
399,900
Commercial / Residential
Commercial
Recovery @ 120 F Rise
323 gph
First Hour Recovery
458 gph
Recovery @ 110 F Rise
353 gph
Ignition Type
Direct Spark to Pilot
Recovery @ 100 F Rise
388 gph
Fuel Type - Water Heaters
Natural Gas
Recovery @ 130 F Rise
298 gph
Tank Capacity - Plumbing
100.0 gal
Recovery @ 50 F Rise
776 gph
Top Nipple Spacing
23 in
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Maximum Heating Capacity
399,900 BTU/ft/sq ft/hr/ Degrees F
Low NOx
Yes
Market
Commercial
Maximum Water Pressure
150 psi
Thermal Efficiency
80 %
Included Valves
Drain, Temperature and Pressure Relief
Water Connection Location
Side
First Hour Rating
458 gal
Maximum Delivered Temperature
180 Degrees F
Recovery Rate @ Rise
277 gph @ 140 Degrees F, 298 gph @ 130 Degrees F, 323 gph @ 120 Degrees F, 353 gph @ 110 Degrees F, 388 gph @ 100 Degrees F, 461 gph @ 90 Degrees F, 554 gph @ 70 Degrees F, 776 gph @ 50 Degrees F
Maximum Altitude
2,000 ft
Operating Voltage
120V AC
Minimum Delivered Temperature
100 Degrees F
Maximum Recovery Flow Rate
969 gph @ 40 Degrees F

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 458 gal, Gas Inlet Size 1 in, Maximum Heating Capacity 399,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 76 in, Tank Diameter 30.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 969 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Full Port/Full Flow Brass Drain Valve, LED Diagnostic System

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.